Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable
Availability: Usually ships in 2 to 5 days Stock No:WBB362538
Price: $1,094.00
Product Information
Peerless Flat Panel Display Stand For 50" - 71" Screens, Single/Back-To-Back Mountable
Vesa® 100x100, 200x100, and 200x200 compliant. Support non-VESA® screens with additional PLP screen adapter plate (sold separately)
Integrated cable management to simply route cords through columns
Base cover is designed to conceal surge protector, media driver or DVD player
Height adjustable on 6' columns for ideal height of screen
Hook-on design allows screen to rest in place while screws are being tightened for ease of installation
Portrait or landscape orientation
400 lb load capacity (200 lb per screen)
Product Specifications
WIDTH INCHES
39-7/8
DEPTH INCHES
48
HEIGHT INCHES
72-5/16
COLOR FINISH
Black
CONSTRUCTION
Steel
MOUNT TYPE
Floor Stand
BRAND
Peerless®
MANUFACTURERS PART NUMBER
FPZ-670
MAXIMUM SCREEN SIZE
71
MINIMUM SCREEN SIZE
50
LCD SIZE
50"- 71"
STYLE
Flat
WEIGHT CAPACITY
400 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700