1.888.978.7759
Pro Universal Ceiling Mount For 15"-24" Screens, 10"-14" Extension - White

Availability: Usually ships in 2 to 5 days
Item #: WBB362542
List Price: $139.99 Save: up to 58%
Price: $58.95

Product Information
Peerless Pro Universal Ceiling Mount For 15"-24" Screens, 10"-14" Extension - White

  • VESA® 75 / 100 compatible
  • +15°/-5° of adjustable tilt to achieve the ideal screen viewing position
  • Continuous tilt with optional lock in 5 degree increments for easy adjustment and perfect viewing angle
  • Comes in adjustable height ranges of 10" – 14", 14" – 22" and 20" – 34" for the optimal viewing height
  • 360° of mountable adjustment for screen placement opportunities
  • Internal cable management allows cables to be routed through extension column for a clean, clutter-free installation
  • Mounts to wood joist or concrete
  • Supports up to 50 lb LCD flat panel screen
Product Specifications
WIDTH INCHES 6-1/2
DEPTH INCHES 6-1/2
HEIGHT INCHES 9-13/16 - 13-7/8
CAPACITY LBS 50
COLOR FINISH White
DESCRIPTION Universal Ceiling Mount
CONSTRUCTION Steel
MOUNT TYPE Ceiling Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PC930A-W
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 15
LCD SIZE 15" - 24"
SWIVEL (DEGREES) 360
TILT (DEGREES) 15 / -5
STYLE Tilt and Swivel
WEIGHT CAPACITY 50 lbs.

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700