Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362579
Price: $30.95
Product Information
Peerless Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Black
Extends 7.01" from the wall
Retracts to 1.88" to save space
Integrated cable management keeps cables and cords out of the way
Pre-tensioned tilt mechanism offers up to ±35° of one-touch tilt angle adjustment
±5° of roll to level screen horizontally
VESA® 75 and 100 compliant
UL listed
Product Specifications
WIDTH INCHES
8-1/8
DEPTH INCHES
2-3/8 - 7
HEIGHT INCHES
5-1/2
CAPACITY LBS
25
COLOR FINISH
Gloss Black
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
PP730
MAXIMUM SCREEN SIZE
22
MINIMUM SCREEN SIZE
10
LCD SIZE
10" - 22"
ROTATION (DEGREES)
5 / -5
SWIVEL (DEGREES)
90 / -90
TILT (DEGREES)
35 / -35
STYLE
Articulating
WEIGHT CAPACITY
25 lbs
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 30, 2011
Reviewed by: mike g (custer wa)
Customer Rating :
good stuff
Product is high quality and works exactly as advertised.. Easy to install with no special skills or tools....
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700