Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Metal Stud Wall Plate for 16" Centers Metal Studs

Metal Stud Wall Plate for 16" Centers Metal Studs
Availability: Usually ships in 2 to 5 days
Stock No: WBB362594
Price: $45.95


Product Information
Peerless Metal Stud Wall Plate for 16" Centers Metal Studs

The WSP700 wall plate provides more options for mounting Peerless' small, single stud pivot and articulating mounts. In addition to use with metal studs, the wall plate enables the positioning of the TV practically anywhere across the span of the wall without being limited by gaps between wall studs. Easily open up flat panel mounting options, get an abundance of usable wall access for even better cable management options. Designed sleeker and with less bulk than previous wall plates, the WSP700 is a universal fit that is easily mounted to any wall stud, regardless of the stud spacing situation. For use with SA730P,SA740P, SP730P, SP740P, PA730, PA740, PP730, PP740 LCD TV, single stud mounts. 2" of horizontal adjustment for additional mount placement options. Max load capacity of 80 lb. Glossy black finish.

Product Specifications
COLOR FINISH Gloss Black
CONSTRUCTION Steel
BRAND Peerless®
MANUFACTURERS PART NUMBER WSP700
WEIGHT CAPACITY 80 lbs



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700