Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pro Universal Ceiling Mount For 15"-24" Screens, 20"-34" Extension - Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362626
Price: $79.95
Product Information
Peerless Pro Universal Ceiling Mount For 15"-24" Screens, 20"-34" Extension - Black
VESA® 75 / 100 compatible
+15°/-5° of adjustable tilt to achieve the ideal screen viewing position
Continuous tilt with optional lock in 5 degree increments for easy adjustment and perfect viewing angle
Comes in adjustable height ranges of 10" – 14", 14" – 22" and 20" – 34" for the optimal viewing height
360° of mountable adjustment for screen placement opportunities
Internal cable management allows cables to be routed through extension column for a clean, clutter-free installation
Mounts to wood joist or concrete
Supports up to 50 lb LCD flat panel screen
Product Specifications
WIDTH INCHES
6-1/2
DEPTH INCHES
6-1/2
HEIGHT INCHES
20-1/4 - 34-1/8
CAPACITY LBS
50
COLOR FINISH
Black
CONSTRUCTION
Steel
MOUNT TYPE
Ceiling Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
PC930C
MAXIMUM SCREEN SIZE
24
MINIMUM SCREEN SIZE
15
LCD SIZE
15" - 24"
SWIVEL (DEGREES)
360
TILT (DEGREES)
15 / -5
STYLE
Tilt and Swivel
WEIGHT CAPACITY
50 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700