Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Smartmount® Universal Pull-Out Swivel Mount For 26-58" VESA Flat Panels - Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362632
Price: $222.95
Product Information
Peerless Smartmount® Universal Pull-Out Swivel Mount For 26-58" VESA Flat Panels - Black
VESA 100 and 200 x 100 compatible (PLP or LC model adapter plate required for non-VESA screens)
Pull-out swivel with up to 45° rotation depending on screen size
Locking tab provides optional swivel restriction to one side
2.25" deep in closed position, up to 10.75" fully extended
0°, 5° or 10° lockable incremental tilt
+/-1° roll for horizontal screen alignment during installation
Built-in cord management
Lock Key™ installation tool secures arms for screen installation
Lock-out screw prevents unwanted extension
Mounts to 16" wood studs, concrete, cinder block
Includes mounting and screen attachment hardware
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
2-5/16 - 10-11/16
HEIGHT INCHES
9-3/4
CAPACITY LBS
150
COLOR FINISH
Black
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
SP850P
MAXIMUM SCREEN SIZE
58
MINIMUM SCREEN SIZE
26
LCD SIZE
26" - 58"
ROTATION (DEGREES)
1 / -1
SWIVEL (DEGREES)
45 / -45
TILT (DEGREES)
0, 5 or 10
STYLE
Articulating
WEIGHT CAPACITY
150 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700