Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Universal Flat Panel Conversion Kit for 32" - 50" Screens
Availability: Usually ships in 2 to 5 days Stock No:WBB362640
Price: $242.95
Product Information
Peerless Universal Flat Panel Conversion Kit For 32-50" Screens
Converting from CRT TVs to flat panels? Peerless has made it simple with the industry's first flat panel conversion kit. Our Flat Panel Conversion Kits (PLCK) utilize existing Jumbo CRT wall arms and ceiling extension columns from CRT mounts and provide installers with everything needed to attach a flat panel TV. No drilling required, just remove the yoke-style bracket and replace with the conversion kit. PLCK models position the new flat panel screen in the same location and viewing angle as the previous CRT screen to eliminate a new screen layout plan in the facility. The PLCK Flat Panel Conversion Kit can be attached to wall, ceiling and multi-display mounts and are the ideal solution for renovations in restaurants, bars, health clubs, fitness rooms, classrooms and stadiums.
Places the flat panel screen in the same location as the previous CRT screen
Retrofits to any Jumbo™ single or double wall arm
Retrofits to any 1-1/2" NPT pipe for ceiling applications
Offers 0° to 20° tilt and 360° swivel for optimal viewing angles
PLCK-UNL includes universal adapter, 18" extension column, extension column connector and theft-deterrent security hardware
Cords can be routed up through the extension column for cable management
Product Specifications
WIDTH INCHES
30-3/4
DEPTH INCHES
4-5/8
HEIGHT INCHES
27-5/8
COLOR FINISH
Black
CONSTRUCTION
Steel
BRAND
Peerless
MANUFACTURERS PART NUMBER
PLCK-UNL
MAXIMUM SCREEN SIZE
50
MINIMUM SCREEN SIZE
32
LCD SIZE
32" - 50"
SWIVEL (DEGREES)
360
TILT (DEGREES)
20
WEIGHT CAPACITY
125 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700