1.888.978.7759
10'- 12' Adjustable Extension Column - White

Availability: Usually ships in 2 to 5 days
Item #: WBB362701
List Price: $203.00 Save: up to 26%
Price: $150.95

Product Information
Peerless 10'- 12' Adjustable Extension Column - White

  • 1-1/2"-11.5 NPT (38 mm) schedule 40 pipe threaded on both ends
  • Height adjustment at 1" (25 mm) increments
  • Made of steel for use with multiple screen applications
  • Offers unobtrusive cable management
  • Available in black, white and silver to match flat panel screens, projectors and ceiling mount surfaces
  • 900 lb load capacity
Product Specifications
HEIGHT INCHES 120 - 144
COLOR FINISH White
DESCRIPTION Adjustable Extension Column
CONSTRUCTION Steel
MOUNT TYPE Ceiling Mount
BRAND Peerless®
DIAMETER INCHES 1-1/2
MANUFACTURERS PART NUMBER AEC1012-W
STYLE Projector
WEIGHT CAPACITY 900 lbs
TYPE Accessory
ACCESSORY TYPE Extension Column

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700