Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
19.1"-32.9" Adjustable Ceiling Extension For PRG /PRS Mount - Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362744
Price: $49.95
Product Information
Peerless 19.1"-32.9" Adjustable Ceiling Extension For PRG /PRS Mount - Black
For use with PRG-UNV and PRS-UNV Projector Mounts
Continuous channel design for uninterrupted drop length or wall extension adjustments
Safety catch designed into extension to ensure user and equipment safety
Internal cable management within channels for clean, clutter-free appearance
Wall extensions:
-EXA models: 9.7" – 13.8"
-EXB models: 13.7" – 21.7"
EXC models for ceiling mounting
Various height adjustments for ideal viewing positions
Includes ceiling plate
Comes in black, silver or white
Product Specifications
HEIGHT INCHES
19-1/8 - 32-7/8
CAPACITY LBS
25
COLOR FINISH
Black
CONSTRUCTION
Steel
BRAND
Peerless
MANUFACTURERS PART NUMBER
EXC
WEIGHT CAPACITY
50 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700