1.888.978.7759
Security Smartmount® Universal Flat Mount For 42" - 71" Flat Panels - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB362793
List Price: $225.00 Save: up to 56%
Price: $97.95

Product Information
Peerless Security Smartmount® Universal Flat Mount For 42" - 71" Flat Panels - Black

  • Fits screens with mounting hole patterns up to 35.75" W and 19.8" H
  • Ultra-slim design holds screen only 1.73" from the wall for a clean application
  • Easy-glide bracket design ensures screen is securely attached to wall plate
  • Horizontal screen adjustment up to 8"
  • Mounts to wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Includes Peerless' Sorted-For-You™ fastener pack with all necessary mounting and screen attachment hardware
  • UL listed
Product Specifications
WIDTH INCHES 37-3/4
DEPTH INCHES 1-3/4
HEIGHT INCHES 20-5/8
COLOR FINISH Black
DESCRIPTION Universal Flat Mount
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SF670
MAXIMUM SCREEN SIZE 71
MINIMUM SCREEN SIZE 42
LCD SIZE 42" - 71"
STYLE Flat
WEIGHT CAPACITY 250 lbs
TYPE Single Monitor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700