1.888.978.7759
Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens

Availability: Usually ships in 2 to 5 days
Item #: WBB362798
List Price: $239.99 Save: up to 64%
Price: $86.95

Product Information
Peerless Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens

  • Universal mount accommodates screens with mounting patterns up to 29.06" W x 17.67" H
  • Adjustable 15° forward and -5° backward tilt for finding the optimal viewing angle
  • Optional IncreLock™ feature offer fixed tilt angle of -5°, 0°, 5°, 10°, 15°
  • Wall access ports for easy access to electrical outlets and cable management
  • Easy-glide brackets easily hook onto the wall plate for a simple, safe and quick installation
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Mounts to wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL Listed
Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 2-1/2
HEIGHT INCHES 18-1/2
COLOR FINISH Black
DESCRIPTION Universal Tilt Wall Mount
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PT660
MAXIMUM SCREEN SIZE 60
MINIMUM SCREEN SIZE 37
LCD SIZE 37" - 60"
TILT (DEGREES) 15 / -5
STYLE Flat and Tilting
TYPE Single Monitor
WEIGHT CAPACITY 200 lbs

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: June 26, 2014
Reviewed by: TIM (STATE COLLEGE, PA)
Customer Rating:
Flat screen mount
Did everything I needed it to do. Easy to mount and gave me the 15 deg. tilt I needed.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700