Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Security Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362799
Price: $23.00
Product Information
Peerless Security Smartmount® Universal Tilt Mount For 10" - 24" LCD Screens - Black
Installations are made quick and easy with this VESA® compliant mount. Its preassembled design is fast and easy to install. Simply attach the wall plate to the wall, attach the adapter plate to the display and hang the display onto the wall plate. Tilt can be adjusted without the use of tools to guide the display to the ideal viewing angle.
Fits most 10" to 24" flat panel screens
VESA® 75 and 100 compatible
Additional screen adapter plates also available
Features security hardware
One-touch tilt allows adjustment of +15/-5° without the use of tools
Screen adapter plate simply hooks onto the wall plate for quick and easy installation
Includes hardware for installation to single wood stud, concrete, cinder block and metal stud (accessory required)
UL listed
Product Specifications
WIDTH INCHES
5-3/16
DEPTH INCHES
1-5/8
HEIGHT INCHES
6-3/16
COLOR FINISH
Black
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
ST630
MAXIMUM SCREEN SIZE
24
MINIMUM SCREEN SIZE
10
LCD SIZE
10 - 24"
TILT (DEGREES)
15 / -5
STYLE
Flat and Tilting
WEIGHT CAPACITY
80 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700