Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pro Universal Fixed Tilt Mount For 37" - 60" Flat Panel Screens
Availability: Usually ships in 2 to 5 days Stock No:WBB362840
Price: $41.95
Product Information
Peerless Pro Universal Fixed Tilt Mount For 37" - 60" Flat Panel Screens
Universal mount fits screens with mounting patterns up to 32.58"W x 17.05"H
Integrated tilt features with fixed angles of 0°, 2°, 5° and 10° for increased functionality and viewing flexibility
Low-profile design holds screen only 2" from the wall for a clean application
Easy-glide brackets easily hook onto wall plate for a simple, safe and quick installation
Safety tabs ensures screen is securely attached to wall plate
Horizontal screen adjustment of up to 6" (depending on screen model) for perfect screen placement
Mounts to wood studs, concrete, cinder block or metal studs
Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
UL listed
Product Specifications
WIDTH INCHES
34
DEPTH INCHES
2
HEIGHT INCHES
18
CAPACITY LBS
175
COLOR FINISH
Gloss Black
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
PFT660
MAXIMUM SCREEN SIZE
60
MINIMUM SCREEN SIZE
37
LCD SIZE
37 - 60"
STYLE
Flat and Tilting
WEIGHT CAPACITY
175 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700