Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
In-Wall Mount For 22"-40" LCD Screens w/ VESA Mounting Patterns - Gloss Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362868
Price: $215.95
Product Information
Peerless In-Wall Mount For 22"-40" LCD Screens w/ VESA Mounting Patterns - Gloss Black
Compatible with screens that have VESA® 100 / 200x100 / 200x200mm mounting hole patterns
Three height adjustment points in box set screen to set screen in desired vertical position
Installs between 16" centers
Stud-locating tabs adjust 1/4" left or right to accommodate stud spacing
Includes SA740P mount for up to 40" screens
Removable gang box and cable management access plates make installation easy
Product Specifications
WIDTH INCHES
16-1/4
DEPTH INCHES
3-7/8 - 20-1/2
HEIGHT INCHES
14-1/2
CAPACITY LBS
80
COLOR FINISH
Gloss Black
CONSTRUCTION
Steel
BRAND
Peerless®
MANUFACTURERS PART NUMBER
IM740P
MAXIMUM SCREEN SIZE
40
MINIMUM SCREEN SIZE
22
LCD SIZE
22" - 40"
ROTATION (DEGREES)
5 / -5
SWIVEL (DEGREES)
45 / -45
TILT (DEGREES)
15 / -5
WEIGHT CAPACITY
80 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700