Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Flat Panel Ceiling Mount For 32-50" Screens, For Portrait Or Landscape Mounting
Availability: Usually ships in 2 to 5 days Stock No:WBB362895
Price: $279.95
Product Information
Peerless Flat Panel Ceiling Mount For 32-50" Screens, For Portrait Or Landscape Mounting
The Straight Column Ceiling Mount offers a straight column from the ceiling
attachment point to the flat panel display. The straight column ceiling mount is
ideal for sports facilities, airports, lobbies or retail environments.
Includes a PLP-UN1 adapter plate (portrait or landscape)
0° to 20° adjustable tilt and 360° swivel
Screen mounts vertically or horizontally
Uses standard 1 1/2" – 11.5 NPT schedule 40 pipe
Additional length can be added for lowering
Theft-resistant security fasteners secure the screen to the mount
Ceiling plate sold separately
Complete detailed installation instructions for wood and concrete structures
Product Specifications
WIDTH INCHES
27-5/8
DEPTH INCHES
3-15/16
HEIGHT INCHES
38-7/8
CAPACITY LBS
125
COLOR FINISH
Black
CONSTRUCTION
Steel
MOUNT TYPE
Ceiling Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
PLCM-UN1
MAXIMUM SCREEN SIZE
50
MINIMUM SCREEN SIZE
32
LCD SIZE
32" - 50"
SWIVEL (DEGREES)
360
TILT (DEGREES)
20
STYLE
Flat
WEIGHT CAPACITY
125 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700