1.888.978.7759
Steel Platform Truck 36x60 Metal Wheels 3000 lbs

Availability: Usually ships in 14 to 17 days
Item #: WBB363123
List Price: $862.02 Save: up to 14%
Price: $738.00

Product Information
Hamilton Steel Platform Truck 36x60 Metal Wheels 3000 lbs

This Platform Truck features a 36 x 60" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Two swivel and rigid casters with 8" x 2" Metal wheels and two Metal 12" x 2.5" load wheels. Steelwork enameled Hammertone blue. .

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 36
HEIGHT INCHES 26
CAPACITY LBS 3000
BRAND Hamilton
CONSTRUCTION Steel
DECK HEIGHT INCHES 12-7/8
MANUFACTURERS PART NUMBER PM5500-H-M3660
TYPE Platform Truck
WHEEL DIAMETER INCHES 12
WHEEL TYPE Metal

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700