Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Platform Truck 36x72 Wood Deck Metal Wheels 3000 lbs
Availability: Usually ships in 14 to 17 days Stock No:WBB363392
Price: $843.00
Product Information
Hamilton Platform Truck 36x72 Wood Deck Metal Wheels 3000 lbs
This Platform Truck features a deck of 1" select hardwood set in a 36" x 72" steel frame. Cross bolsters of steel angle to which the two swivel casters with 8" x 2" Metal wheels are bolted. Load wheels are two 12" x 2.5" Metal wheels riding on 1" axle. Woodwork sanded and varnished; steelwork enameled Hammertone blue. .
Product Specifications
LENGTH INCHES
72
WIDTH INCHES
36
HEIGHT INCHES
26
CAPACITY LBS
3000
BRAND
Hamilton
CONSTRUCTION
Steel Frame with Wooden Deck
DECK HEIGHT INCHES
15
MANUFACTURERS PART NUMBER
PB1058-A-M3672
STYLE
Platform
TYPE
Platform Truck
WHEEL DIAMETER INCHES
12 & 8
WHEEL TYPE
Metal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700