Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tilt Truck 36x60 Wood Deck Metal Wheels 3500 lbs
Availability: Usually ships in 14 to 17 days Stock No:WBB363580
Price: $1,308.00
Product Information
Hamilton Tilt Truck 36x60 Wood Deck Metal Wheels 3500 lbs
This Platform Truck features a 36" x 60" deck of 1" select hardwood set flush in a steel frame. Two Metal Load Wheels 16" x 3" riding on 1 1/4" axle. Four 8" x 2" Metal Rubber end casters mounted in corners for tilt-type usability. .
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
36
HEIGHT INCHES
26
CAPACITY LBS
3500
BRAND
Hamilton
CONSTRUCTION
Steel Frame with Wooden Deck
DECK HEIGHT INCHES
17
MANUFACTURERS PART NUMBER
PB1140-A-16M3660
STYLE
Platform
TYPE
Tilt Platform Truck
WHEEL DIAMETER INCHES
16 & 8
WHEEL TYPE
Metal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700