Availability: Usually ships in 14 to 17 days Stock No:WBB363774
Price: $546.00
Product Information
Hamilton Steel Platform Truck 30x60 6x2 Plastex Wheels 1000 lbs
This Platform Truck features a 30 x 60" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Two swivel and rigid casters with 6" x 2" Plastex wheels. Steelwork enameled Hammertone blue. .
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
30
HEIGHT INCHES
26
CAPACITY LBS
1000
BRAND
Hamilton
CONSTRUCTION
Steel
DECK HEIGHT INCHES
10-3/8
MANUFACTURERS PART NUMBER
PM6600-A-P3060
TYPE
Platform Truck
WHEEL DIAMETER INCHES
6
WHEEL TYPE
Plastex
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700