1.888.978.7759
Mag Charger® 12V Straight Wire & 120V AC Rechargeable Flashlight System Black

Availability: Usually ships same day.
Item #: WB534114

with FREE shipping today! (within the contiguous US)

Price: $100.95

Product Information
MAGLITE® MAG CHARGER® RECHARGEABLE FLASHLIGHT SYSTEM
NiCad Rechargeable Flashlight System with 12V Straight Wire and 120V AC Charger
Maglite® Mag Charger® rechargeable flashlight system is the ultimate lighting tool! Rechargeable flashlight system is chosen by professionals worldwide. Features easy-to-replace high-intensity halogen lamp with a spare lamp safely secured inside the tail cap. 1/4 turn with cam action focus offers adjustable beam from spot-to-flood. Self-cleaning 3-position rotary switch with On/Off/Signal Made with solid-state electronics. Charger operates on AC or DC current. Aluminum contact rings allow charging in any position. Highly polished, scientifically designed metallic reflector withstands extreme temperatures. High quality tempered glass lens. Durable extra hard anodized finish on aluminum alloy casing. Charging kit includes charging cradle, rechargeable battery pack and 2 mounting brackets. NiCad System provides over 1,000 hours of operational life. Limited Lifetime Warranty.

Product Specifications
DESCRIPTION Mag Charger® 12V Straight Wire & 120V AC Rechargeable Flashlight System
BRAND Maglite®
MANUFACTURER PART NUMBER RE6019
BATTERY TYPE REQUIRED Nickel Metal Hydride Rechargeable (Included)
# BATTERIES REQUIRED 1
COLOR FINISH Black
LUMENS 221
OVERALL LENGTH INCHES 12-19/32
HEAD DIAMETER INCHES 2-5/16
BARREL DIAMETER INCHES 1-9/16
WEIGHT WITHOUT BATTERY 18 oz
WEIGHT WITH BATTERY 32 oz
RUNTIME FULL POWER 3 Hours
TYPE Rechargeable Flashlight
GIFT ITEM Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700