Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Maglite® LED ML125™ Rechargeable Flashlight Black
Availability: Usually ships same day Stock No:WB534119 FREE Shipping
Price: $89.95
Product Information
MAGLITE® MAG CHARGER® RECHARGEABLE FLASHLIGHT SYSTEM ML125™ Rechargeable LED Flashlight System
Maglite® Mag Charger® rechargeable flashlight system is the ultimate lighting tool! Rechargeable flashlight system is chosen by professionals worldwide. LED flashlight is designed for optimum light output. Can be operated using 3 C-Cell alkaline batteries or an NiMH rechargeable battery pack. Includes portable battery charger and NiMH battery pack. NiMH battery pack offers improved performance with 34% more storage capacity than NiCd batteries. Multi-mode electronic switch with 7 modes offers peak power, 50% power, 25% power, 10% power, blink mode, signal beacon and SOS Morse code modes. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Rotating head adjusts focus from spot-to-flood. Highly polished, scientifically designed metallic reflector withstands extreme temperatures. Durable anodized finish on machined aluminum casing with a knurled design. Water and shock resistant with high grade rubber O-rings.
Product Specifications
DESCRIPTION
Maglite® LED ML125™ Rechargeable Flashlight Black
BRAND
Maglite®
MANUFACTURERS PART NUMBER
ML125-33014
BATTERY TYPE REQUIRED
(1) NiMH Rechargeable Battery (included)
# BATTERIES REQUIRED
1
COLOR FINISH
Black
LUMENS
189
OVERALL LENGTH INCHES
11-7/64
HEAD DIAMETER INCHES
1-63/64
BARREL DIAMETER INCHES
1-63/64
WEIGHT WITHOUT BATTERY
11.2 oz
WEIGHT WITH BATTERY
18.4 oz
TYPE
Rechargeable Flashlight
GIFT ITEM
Yes
LAMP TYPE
LED
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: January 27, 2013
Reviewed by: Ray Pinard (Deerfield, NH)
Customer Rating :
Knock out
Great bright multi-function flashlight.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700