1.888.978.7759
72" Gray Concrete Table Frame w/ Red Steel Mesh Seat & Top

Availability: Usually ships in 19 to 22 days
Item #: WBB366495
Price: $903.95

Product Information
72" Gray Concrete Table Frame w/ Red Steel Mesh Seat & Top

Concrete frames and plastic coated steel top and seating surface add beauty and a sense of permanence while providing aesthetic value to your property. Steel mesh seating and top are coated with sturdy plastic powder coating for outdoor use and are easy to clean. Concrete frames are steel reinforced for maximum strength and offer your landscape a look of permanence. Powder coated steel braces add strength to the table top. Shipped unassembled (power equipment required for installation) in components.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 66
HEIGHT INCHES 29
COLOR FINISH Red
BRAND Petersen Mfg
CONSTRUCTION Steel
FRAME COLOR Gray
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER RT-M-6 gray/red
SEAT HEIGHT INCHES 16-3/8
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 28
TYPE Concrete Picnic Table
STYLE Standard Table
SHAPE Rectangular
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700