1.888.978.7759
4 Bench Square Slotted Steel Table 32" Square Table Top - Gray

Availability: Usually ships in 19 to 22 days
Item #: WBB366549
Qty Price
1-2 $2,203.00 ea.
3+ $2,116.00 ea.

Product Information
4 Bench Square Slotted Steel Table 32" Square Table Top - Gray

The Table in the English Series of Petersen architectural quality site furnishings have straight lines and rolled curves for a unique look that is sleek and stylish and enhances any indoor and outdoor setting. Seating surfaces are welded to the frame and table top to provide years of durable service. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching English Series Benches and Planters to compliment the looks for your facility.

Product Specifications
LENGTH INCHES 67
WIDTH INCHES 67
HEIGHT INCHES 30
COLOR FINISH Gray
BRAND Petersen Mfg
CONSTRUCTION Steel
DESCRIPTION 4 Bench Square Slotted Steel Table
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER EST gray
SEAT HEIGHT INCHES 18-1/4
TABLE LENGTH INCHES 32
TABLE WIDTH INCHES 32
TYPE Slotted Metal Picnic Table
TOP CONSTRUCTION Steel
STYLE Standard
SHAPE Round
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700