1.888.978.7759
67" Plastic Rotational Molded Round Table Red

Availability: Usually ships in 19 to 22 days
Item #: WBB366560
Price: $974.00

Product Information
66" Plastic Rotational Molded Round Table Red

All plastic tables clean easily and provide an inviting and attractive seating solution. Unique circular design is both functional and space efficient. Manufactured by the rotational molding process, these tables are rugged and will withstand all the elements and are ideal for wet applications. Shipped unassembled in components.

Product Specifications
LENGTH INCHES 66
WIDTH INCHES 66
HEIGHT INCHES 30
COLOR FINISH Red
BRAND Petersen Mfg
CONSTRUCTION Plastic
DESCRIPTION 67" Plastic Rotational Molded Round Table
FRAME COLOR Red
FRAME CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER R-OTS-PL red
SEAT HEIGHT INCHES 16-3/8
TABLE LENGTH INCHES 38
TABLE WIDTH INCHES 38
TYPE Plastic Picnic Table
STYLE Standard Table
SHAPE Round
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700