Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Work Center with 6 Double Extra Wide Light Gray Storage Trays
Availability: Usually ships in 3 to 6 days Stock No:WBB366731
Price: $399.95
Product Information
H. Wilson Mobile Work Center with 6 Double Extra Wide Light Gray Storage Trays
The metal storage racks are manufactured from 1" square steel tube with an epoxy powder coat paint finish. The unique tray runner module allows for it to be fixed to the welded tray rack framework maintaining the units strength and structural integrity. The top work surface is a sturdy dark gray wood laminate. The trays are manufactured from a High Impact Polystyrene. Dual identification labeling system making storage and retrieval of items simple. Reversal of the trays allow the use of either end of the tray, an Easy Peel stippled label area enables the application of adhesive labels that can be easily removed. Smooth internal surface of the trays allow for easy cleaning. Two column for Trays. Unit dimensions 43"W x 34 3/4"Hx 19 1/4"D. Six Light Gray Double Trays- 18 1/2"x19 1/4"x 6 1/4"
Product Specifications
WIDTH INCHES
43
WEIGHT LBS
58
MANUFACTURERS PART NUMBER
C182D6-LG
HEIGHT INCHES
34-3/4
DEPTH INCHES
19-1/4
CONSTRUCTION
Steel
BRAND
H. Wilson
COLOR FINISH
Gray
PACKAGE QUANTITY
1
TRAY CONSTRUCTION
Polystyrene Plastic
TRAY COLOR
Light Gray Bins
TRAY QUANTITY
6
DESCRIPTION
Cart w/ 6 Double Extra Wide Trays
TOP CONSTRUCTION
Laminate
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700