Space-saving iced beverage dispenser expands the variety of offerings in limited counter space
Dispenser has 3.5 gallon (13.2L) capacity.
Sump dispense valve assures complete dispensing of tea.
Two dispensers, placed side-by-side, allow added flexibility and more than twice the capacity within the same footprint as one T DS-3.
Front - back handles for reduced counterspace usage.
8" cup clearance
For use with BUNN TB-3, TB-3Q, ITB and ITCB brewers with 29" trunk height.
Product Specifications
WIDTH INCHES
6.2
DEPTH INCHES
13.5
HEIGHT INCHES
21.6
BRAND
BUNN®
TEA BREWING CAPACITY
3.5 Gal.
TYPE
Dispenser
COFFEE BREWING CAPACITY
3.5 Gal.
MANUFACTURER PART NUMBER
39600.0001
APPROVAL
NSF
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700