1.888.978.7759
Sentry Safe® Front Loading Depository Safe 14"Wx15.6"Dx24"H, Black

Availability: Usually ships in 7 to 10 days
Item #: WBB375960
List Price: $658.00 Save: up to 39%
Price: $403.95

Product Information
Front Loading Depository Black - DH-109E

The Sentry®Safe DH-109E Depository Safe is a "must have" for security conscious business managers. It comes with a anti-fish hopper, anti-pry door, programmable electronic lock with time delay, relocking device and a heavy duty vault ball bearing hinge. Designed with solid state construction, the DH-109E Depository Safe has pre-drilled anchor holes so the safe can be bolted to the ground. The bolt down kit is included.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 15-5/8
HEIGHT INCHES 24
CAPACITY CUBIC FEET 1.3
ASSEMBLY Assembled
BRAND Sentry Safe®
COLOR FINISH Black
CONSTRUCTION Steel
DESCRIPTION Front Loading Depository Safe
INTERIOR SIZE (H x W x D) 14.5in x 13.7in x 11.3in
LOCK TYPE Combination Lock
MANUFACTURERS PART NUMBER DH-109E
WEIGHT LBS 108
LIMITED WARRANTY 1 Year

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: February 03, 2014
Reviewed by: PAUL (AUSTIN,TX)
Customer Rating:
Great Product & Briliant Service
So far so good. Haven't had it long enough to rate it properly (other wise I might have given it excellent rating). It appears to be exactly as advertised and great value for the price. Thanks to Global for their fabulous Sales and Customer Service:-)
Reviewed On: September 25, 2013
Reviewed by: Dane (IDAHO SPRINGS,CO)
Customer Rating:
Sentry Safe is easy to use
Right out of the box it was easy to set up the combinations and put it to use. Getting the batteries installed in the lock took a few min to figure out but the digital combination lock works great. The safe isn't as heavy as I expected, but it internally bolts to the floor...so it doesn't need to weigh a ton to keep it from walking out the door.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700