Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fire-Safe® Water-Resistant Safe with Electronic Lock, Black
Availability: Usually ships in 7 to 10 days Stock No:WBB376227
Price: $523.95
Product Information
Fire-Safe® Water-Resistant Safe Black - QE5541
The Sentry® Safe Fire-Safe® Water-Resistant Safe - Model QE5541 allows users to backup data using their own 2-1/2" storage device. Protects up to 72 CD's and DVD's. Users connect to their laptop or desktop via the external USB port. LCD electronic lock with programmable pin access and tubular key lock. 2-hour proven fire protection with impact. Capacity: 2.0 Cu. Ft.
Product Specifications
WIDTH INCHES
18-5/8
DEPTH INCHES
19-5/16
HEIGHT INCHES
23-13/16
COLOR FINISH
Black
DESCRIPTION
Fire-Safe® Water-Resistant Safe with Electronic Lock
CONSTRUCTION
Steel
BRAND
Sentry® Safe
WEIGHT LBS
226
MANUFACTURERS PART NUMBER
QE5541
LOCK TYPE
LCD Electronic & Key Lock
LIMITED WARRANTY
1 Year
INTERIOR SIZE (H x W x D)
19.5in x 14.8in x 11.9in
CUBIC FEET
2.0
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700