1.888.978.7759
3 Drawer Insulated Lateral File Cabinet - 43"W Sand, Legal

Availability: Usually ships in 14 to 17 days
Item #: WBB376238

with FREE shipping today! (within the contiguous US)

List Price: $6,032.00 Save: up to 47%
Price: $3,202.00

Product Information
3 Drawer Insulated Lat. File - 43" Sand, Legal - 3L4310-S

The sleek design of the Sentry®Safe 3L4310 3 Drawer Lateral Fire File makes it an ideal addition in any office environment. This 43 inch lateral file carries the UL Classification for one hour fire protection and is UL Classified for explosion and impact resistance, as well. Drawers can be configured to accommodate both letter and legal hanging file folders - all within the same unit for maximum filing capacity. It is designed with a plunger key lock that secures all drawers. A drawer-specific "lock/unlock" provision also provides additional security by allowing access isolation to specific drawers.

Product Specifications
WIDTH INCHES 43
DEPTH INCHES 20-1/2
HEIGHT INCHES 40-5/8
COLOR FINISH Sand
BRAND Sentry® Safe
CONSTRUCTION Steel
DESCRIPTION 3 Drawer Insulated Lateral File Cabinet
DRAWER QUANTITY 3
MANUFACTURER PART NUMBER 3L4310-S
TYPE Legal
WEIGHT LBS 657

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700