1.888.978.7759
16 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 40t10/16-2 - Min Qty 3

Availability: Usually ships in 5 to 8 days
Item #: WBB378149

Minimum Quantity: 3 ($68.25)

Price: $22.75

Product Information
16 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 50.93mm Outside Diameter
Product Specifications
MANUFACTURERS PART # 40T10/16-2
MANUFACTURER B & B Manufacturing
TOOTH STYLE T10mm pitch
WEIGHT LBS 0.39
CONSTRUCTION Aluminum
TYPE 6F
OVERALL LENGTH MM 40.0
PULLEY BELT WIDTH MM 25.0
HUB DIAMETER MM 35.00
FLANGE MATERIAL Steel
BELT SIZE INCH 0.984
BELT SIZE MM 25
OUTSIDE DIAMETER MM 49.1
FLANGE DIAMETER MM 54
BORE MM 8.0
FACE WIDTH MM 30.0
# OF TEETH 16

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700