1.888.978.7759
Tuffy Mobile Computer Workstation w/Cutout - 24"W x 18"D x 33"H Black

Availability: Usually ships in 3 to 6 days
Item #: WBB379197
Price: $169.95

Product Information
Pull-out keyboard tray. Constructed from an engineered thermoplastic resin, injection molded, that will not chip, warp, crack, rust or peel. All shelves have a 1/4" safety retaining lip and a raised texture surface that enhances product placement and ensures minimal sliding. Convenient leg room cut out in bottom shelf. Included is a 3-outlet UL listed electrical assembly with a 15 ft. cord, cord management wrap, and 3 cable management clips. Electrical attachment is recessed to insure passage through most standard doorways and other tight spots. 4" Silent-Roll, full swivel casters, max. weight rated at 125 Lbs. each. CPU Side Clamp On "H" models ONLY.

Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 33
DEPTH INCHES 18
COLOR FINISH Black
BRAND H. Wilson
MANUFACTURERS PART NUMBER WTM1E
SHELF QUANTITY 2
TYPE Mobile Carts
WHEEL DIAMETER INCHES 4
DESCRIPTION Tuffy Computer Workstation w/ Cutout
CAPACITY LBS 125
CONSTRUCTION Thermoplastic

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700