1.888.978.7759
Tuffy Increased Access Workstation - 32"W x 24"D x 38"H Black

Availability: Usually ships in 3 to 6 days
Item #: WBB379206
Price: $342.95

Product Information
Facilitate Increased Accessibility By Providing Greater Leg Clearance For Special Applications. Our Accessibility Table Work-Stations Provide 31 1/2" To 39 1/2" Of Leg Clearance. Constructed from an engineered thermoplastic resin, injection molded, that will not chip, warp, crack, rust or peel. 2 steel reinforcements molded into the 2" thick top shelf. Legs are 2" square. Shelves have a 1/4" safety retaining lip and a raised texture surface. Convenient leg room cut out in bottom shelf. 3-outlet UL listed electrical assembly with a 15 ft. cord, cord management wrap, and 3 cable management clips. 4" Silent-Roll, full swivel casters, max. weight rated at 125 Lbs. each.

Product Specifications
WIDTH INCHES 32
HEIGHT INCHES 38
DEPTH INCHES 24
BRAND H. Wilson
MANUFACTURERS PART NUMBER WTM3638
SHAPE Rectangular
TOP CONSTRUCTION Thermoplastic Resin
TOP FINISH Black
TYPE Mobile Computer Desk
WHEEL DIAMETER INCHES 4
DESCRIPTION Tuffy Increased Access Workstation
FRAME COLOR Black
FRAME CONSTRUCTION Steel
CAPACITY LBS 125

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700