1.888.978.7759
Elkay, Weldbilt Scullery Sink, WNSF83726

Availability: Usually ships in 14 to 17 days
Item #: WBB380262

with FREE shipping today! (within the contiguous US)

List Price: $6,921.00 Save: up to 35%
Price: $4,499.00

Product Information
Elkay Weldbilt Scullery Sink, WNSF83726

SCULLERY SINK, 6 hole, 14 gauge
  • Floor Mount
  • Stainless Steel
  • 3 Bowls
Scullery sink is made from #14 gauge, type 304, (18-8) stainless steel. Compartments 14 deep. Welded 1/4 radius coved corner construction. Welds are ground to a smooth and cleanable finish. Full length 8 high backsplash with 45° sloped top. 1-1/2 wide inward sloping top channel rims. Integral drainboard, sink compartments pitched to drain. Exposed surfaces polished to a satin finish. Weldbilt sinks carry the NSF International Certification. Sinks supported on 4 stainless steel, 1-5/8 O.D. tubular legs, #16 gauge wall thickness. Adjustable bullet shaped feet adjustable up to 1.

THIS ITEM IS NON RETURNABLE
Product Specifications
BACKSPLASH HEIGHT INCHES 8
BASIN QUANTITY 3
BRAND Elkay
COMPARTMENT DEPTH INCHES 14
CONSTRUCTION Stainless Steel
HEIGHT INCHES 28-5/16
LENGTH INCHES 75
STAINLESS SERIES 304
STEEL GAUGE 14
STYLE No Drainboards
WEIGHT LBS 210
WIDTH INCHES 27-1/2
FAUCET CENTERS INCHES 8
FAUCET HOLES 6
COMPARTMENT WIDTH INCHES 24
COMPARTMENT LENGTH INCHES 24
COMPARTMENT QUANTITY 3
MANUFACTURERS PART NUMBER WNSF8372L6
NSF CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700