Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
SPS 5 Drawer, 3 Shelf Cabinet-29 1/4"W x 27 3/4"D x 75"H-Pewter Gray
Availability: Usually ships in 28 to 31 days Stock No:WBB380806
Price: $1,808.00
Product Information
SPS 5 Drawer, 3 Shelf Cabinet-29-1/4"W x 27-3/4"D x 75"H-Pewter Gray
Shure Parts Storage cabinets are designed to match Shure's workbenches and tool storage cabinets. The cabinet is designed and manufactured as modular, large capacity storage cabinet to organize and store valuable parts and tools. All-Welded Storage Cabinet - 5 full extension 400lb capacity drawers, 3 adj shelves, 29-1/4"W x 27-3/4"D x 75"H. Pewter grey powder coat finish.
Product Specifications
WIDTH INCHES
29-1/4
DEPTH INCHES
27-3/4
HEIGHT INCHES
75
COLOR FINISH
Pewter Grey
ASSEMBLY
All Welded
BRAND
Shure
CONSTRUCTION
Steel
DRAWER CAPACITY LBS
400
DRAWER QUANTITY
5
MANUFACTURERS PART NUMBER
SPS-5-PG
SHELF CAPACITY LBS
800
SHELF QUANTITY
3
WEIGHT LBS
475
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700