Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Custom® Series-Portable, Steel Top, 2 Drawers/2 Doors-Gloss Black
Availability: Usually ships in 21 to 24 days Stock No:WBB381088
Price: $1,386.00
Product Information
Custom® Series-Portable, Steel Top, 2 Drawers/2 Doors-Gloss Black
Custom® Series Bench - Portable, Painted steel top 60W x 24D x 1-1/2H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop, 4 swivel casters with brakes
Product Specifications
DRAWER QUANTITY
2
DOOR QUANTITY
2
DESCRIPTION
Portable Custom® Series
COLOR FINISH
Gloss Black
CONSTRUCTION
Steel
HEIGHT INCHES
34
WIDTH INCHES
60
DEPTH INCHES
24
MANUFACTURERS PART #
811016-GB
TOP CONSTRUCTION
Painted Steel Top
WEIGHT LBS
295
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700