Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Akro-Mils 18 Drawer Steel Frame storage cabinet
Availability: Usually ships in 4 to 7 days Stock No:WBB381255
Price: $61.95
Product Information
Akro-Mils 18 Drawer Steel Frame storage cabinet
Light duty steel framed storage cabinet with 18 each drawer is 2-3/4 x 2-1/2 x 5-3/4. frame size is 18 x 6 x 9-1/2 each drawer comes with 1 dividers per drawer made with clarified industrial grade polymers
Product Specifications
WIDTH INCHES
18
DEPTH INCHES
6
HEIGHT INCHES
9-1/2
COLOR FINISH
Gray
ASSEMBLY
All Welded
BRAND
Akro-Mils
CONSTRUCTION
Steel Frame/Plastic Drawers
DIVIDERS
25
DRAWER QUANTITY
18
DRAWER SIZE
2-3/4"W x 5-3/4"D x 2-1/2"H
MANUFACTURERS PART NUMBER
17018
PACKAGE QUANTITY
1
WEIGHT LBS
12.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700