1.888.978.7759
Leviton Cs420-2gy 20a, 120/277v, 4-Way, Grounding, Gray - Min Qty 13

Availability: Usually ships in 3 to 6 days
Item #: WBB381626

Minimum Quantity: 13 ($146.25)

List Price: $13.00 Save: up to 13%
Price: $11.25

Product Information
Leviton CS420-2GY 20A, 120/277V, Toggle 4-Way AC Quiet Switch, Commercial Grade

20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Gray

Product Specifications
AMPS 20A
BRAND Leviton
COLOR FINISH Gray
MANUFACTURERS PART NUMBER CS420-2GY
VOLTAGE 120 / 277V AC
WIRING SYLE Side Wired
CONTACT TYPE Four Way
TERMINAL GAUGE MAX #10 AWG
TERMINAL GAUGE MIN #14 AWG
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
GRADE Commercial
MADE IN THE U.S.A. Yes
ACTUATOR AC Quiet Switch

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700