1.888.978.7759
Powerblanket® Insulated Drum Heater BH30 30 Gallon Capacity 145°F Adjustable

Availability: Usually ships same day.
Item #: WBB381676

with FREE shipping today! (within the contiguous US)

Price: $680.00

Product Information
Powerblanket BH30PRO - Heated and Insulated Electric 30 Gallon Drum Heater with adjustable thermostat controller.

120 Volt, 720 Watts, and 6 Amps. Safely Heat & Insulate Water, Chemicals, Oils, & Food Products. The BH30-Pro comes standard with a digital thermostatic controller allowing the user to dial in the appropriate blanket temperature that turns the blanket on and off within +/- 2°F of the desired temperature. The BH30PRO is the best drum heater available for maintaining a precise heat from ambient temperature up to 145°F. With the BH30-PRO, you get the most precise and consistent drum heating system in its class. UL/CSA compliant.

Product Specifications
BRAND PowerBlanket®
LENGTH INCHES 72
WIDTH INCHES 32
THICKNESS INCHES 3/4
WEIGHT LBS 10
COLOR Black
CONSTRUCTION Flexible Carbon Fiber, Electrical, Vinyl
MAX. TEMPERATURE °F 145
VOLTAGE 120
AMPS 6
WATTS 720
CAPACITY GALLONS 30
GIFT ITEM Yes
POWER CORD LENGTH FEET 6
TYPE Adjustable
APPROVAL UL / CSA Compliant
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER BH30PRO

Photo Gallery
Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed 
																			Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700