1.888.978.7759
Powerblanket® Insulated Drum Heater BH05RR 5 Gallon Capacity 100°F Fixed

Availability: Usually ships same day.
Item #: WBB381679

with FREE shipping today! (within the contiguous US)

Price: $260.00

Product Information
Powerblanket BH05RR - Heated and Insulated Electric 5 Gallon Drum Heater with Rapid Ramp Technology.

The new BH05RR is 120 Volt and engineered to achieve a maximum blanket temperature of 100°F (+/- 10°F). The Rapid Ramp technology is a smart feature of the blanket that allows for an accelerated initial "heat-up" time. Through a network of thermal switches, the blanket will utilize 120 watts (1 Amp) to rapidly bring the system to 100°F (+/- 10°F). As soon as the blanket achieves 100°F (+/- 10°F), the blanket reduces power consumption to 60 Watts (0.5 Amps) to maintain the desired 100°F (+/- 10°F). With Rapid Ramp technology, you will get amazing initial heating, while avoiding under- and over-heating your products. UL/CSA compliant.

Product Specifications
BRAND PowerBlanket®
LENGTH INCHES 47
WIDTH INCHES 16
THICKNESS INCHES 3/4
WEIGHT LBS 4
COLOR Black
CONSTRUCTION Flexible Carbon Fiber, Electrical, Vinyl
MAX. TEMPERATURE °F 100
VOLTAGE 120
AMPS 1 / 0.5
WATTS 120 / 60
CAPACITY GALLONS 5
POWER CORD LENGTH FEET 6
TYPE Fixed
APPROVAL UL & CSA Listed
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER BH05RR

Photo Gallery
Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed
Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed Powerblanket® Insulated Drum Heater BH05-RR 5 Gallon Capacity 100°F Fixed

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 18, 2012
Reviewed by: Synlime (Phoenix, AZ)
Customer Rating:
Excellent product for quickly heating chemicals.
Has saved our bacon more than once, and has paid for itself 10 times over. This little blanket is rugged and packs a big punch. Won't leave home without it.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700