Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Automatic Motor Base for Nema Frame 284, 286
Availability: Usually ships in 3 to 6 days Stock No:WBB381977
Price: $493.95
Product Information
Automatic Motor Base for Nema Frame 284, 286. The Automatic Motor Base maintains proper belt tension when experiencing speed change due to work load and belt wear. The base can adjust belt tension while in a dynamic condition. Spring controlled tension eases the operating stress and dramatically extends the life of belts and bearings. The automatic motor base also increases energy efficiency by maintaining optimal belt tension for peak performance. Belts can be changed without loosening alignment and without having to loosen the motor mounting bolts, reducing the time and expense invested in routine maintenance.
Product Specifications
BRAND
Overly Hautz
WIDTH INCHES
17
LENGTH INCHES
22-1/8
HEIGHT INCHES
3-1/5
COLOR
Gray
CONSTRUCTION
Steel Fabricated
MOTOR FRAME SIZE
NEMA Frames 284, 286
MANUFACTURERS PART NUMBER
623
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700