Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V
Availability: Usually ships in 14 to 17 days Stock No:WBB383019
Price: $192.95
Product Information
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.
Product Specifications
BRAND
Tempco
LENGTH INCHES
47-3/16
NPT INCHES
2
MINIMUM IMMERSION DEPTH INCHES
43-1/2
PLUG CONSTRUCTION
Steel
SHEATH CONSTRUCTION
Steel
VOLTAGE
480
PHASE
3
WATTS
7500
WATT DENSITY (W/SQ.-IN.)
21
DESCRIPTION
Screw Plug Immersion Heater
MANUFACTURERS PART NUMBER
TSP02010
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700