1.888.978.7759
Contemporary Executive Task Chair, Black

Availability: Usually ships in 3 to 6 days
Item #: WB256886
Price: $233.95

Product Information
CONTEMPORARY EXECUTIVE TASK CHAIR
Contemporary Executive Task Chair Provides Ergonomic Support And Contemporary Styling.

Task chair is upholstered in Serene Soft fabric. Chrome and black height adjustable armrests provide added support. Features multi-function mechanism with seat slider. 18-1/2" to 22" pneumatic seat height adjustment. Includes tilt tension control. Seat measures 16-1/2"W x 19-1/2"D. Stable 5-blade 27" chrome plated base includes hooded swivel casters for easy mobility. 6 Year Limited Warranty.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 27
HEIGHT INCHES 42 to 45-1/2
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
BACK TYPE High-Back
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Boss
DESCRIPTION Contemporary Executive Task Chair
SEAT WIDTH INCHES 16-1/2
SEAT DEPTH INCHES 19-1/2
MANUFACTURERS PART NUMBER B767-BK
UPHOLSTERY Fabric
FRAME COLOR Chrome
CAPACITY LBS 250
ARM HEIGHT INCHES 26 to 33-1/2
LIMITED WARRANTY 6 Years
APPLICATION Office
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
MAS GREEN CERTIFIED Yes

Photo Gallery
Contemporary Executive Task Chair, Black Contemporary Executive Task Chair, Black Contemporary Executive Task Chair, Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700