1.888.978.7759
Double Plush Mid Back Executive Chair, Brown

Availability: Usually ships in 3 to 6 days
Item #: WB256883BN
Price: $168.95

Product Information
DOUBLE PLUSH EXECUTIVE CHAIRS
Mid Back Chair
Double plush executive chairs offer extra thick cushioning for enhanced comfort in any office environment. Executive high back chairs are upholstered in LeatherPlus™ leather. 18 to 21" pneumatic seat height adjustment. Includes adjustable tilt tension control. Armrests are padded for added support. Seat measures 19-1/2"W x 20-1/2"D. Stable 5-blade, 27" diameter base feature non-marring foot caps for safety. Includes hooded swivel casters for easy mobility. Easy assembly. 6 Year Limited Warranty.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 27
HEIGHT INCHES 38-1/2 to 41
COLOR FINISH Brown
ARM TYPE Fixed Loop Arms
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Boss
DESCRIPTION Double Plush Mid Back Executive Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 20-1/2
SEAT HEIGHT INCHES 18 to 21
MANUFACTURERS PART NUMBER B8776P-BN
UPHOLSTERY CaressoftPlus™
FRAME COLOR Pewter
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
ARM HEIGHT INCHES 27 to 30
LIMITED WARRANTY 6 Years
APPLICATION Office
MAS GREEN CERTIFIED Yes
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700