1.888.978.7759
13" Professional Photo & Document Laminator with LCD Display

Availability: Usually ships in 3 to 6 days
Item #: WB256578
Price: $845.00

Product Information
PHOTO & DOCUMENT LAMINATORS
13" Professional Photo & Document Laminator with LCD Display
Photo & document laminators help preserve, protect and enhance important photos and documents. Ideal for arts and crafts projects, photos, recipes, business needs and more. Slim, lightweight design for easy, portable use. Professional Laminators accept hot laminating pouches from 3 to 10 mil thick. Features cold lamination for pressure sealing of self-sealed pouches. Automatic Cooling protects rollers by continuing rotation during cool down. 6-roller system provides professional lamination and helps eliminate wrinkles and bubbles. Metal housing. Detachable cover allows easy access to clean rollers. Adjustable speed settings allow users to laminate at 8.8' per minute. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 22-5/8
DEPTH INCHES 11
HEIGHT INCHES 4-7/8
COLOR FINISH Black/Gray
BRAND Royal Sovereign®
DESCRIPTION 13" Professional Photo & Document Laminator
MANUFACTURERS PART NUMBER HSH-1201
MODEL 256578
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 13"
PAPER SIZE A3
POWER 1200W
SPEED 8.8 ft/min
TYPE Laminator
LIMITED WARRANTY 1 Year
WEIGHT LBS 33
WARM UP TIME 5 - 6 Minutes
VOLTAGE 120V/60Hz
DISPLAY TYPE LCD Digital
POUCH THICKNESS 3 - 10 mil

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700