1.888.978.7759
Curved Glass Refrigerated Product Merchandiser CDR Series, 37-3/16"W - CDR3

Availability: Usually ships in 7 to 10 days
Item #: WBB383547
List Price: $14,900.00 Save: up to 62%
Price: $5,693.00

Product Information
CURVED DELI REFRIGERATED MERCHANDISER The Curved Deli Refrigerated Merchandiser enhances the display of cold products: Beverages to Salads, Bakery to Deli, Fruits to Nuts. CABINET CONSTRUCTION Cabinet exterior is constructed of heavy-duty black or white coated steel, with 14" stainless steel top. Cabinet interior constructed of heavy-duty coated steel and stainless steel floor. Choose from black, white or stainless finish. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Self-closing tempered sliding glass thermal pane doors with lock and stay open feature at cabinet rear provide convenient access to displayed product. Two tiers of adjustable with epoxy coated steel wire shelves are standard. Product is brilliantly illuminated with a fluorescent canopy light and two shelf lights suspended from adjustable epoxy coated shelves. Optional third shelf with light available. Optional mirrored interior sides (specify -20 when ordering). Load leveler legs are standard. REFRIGERATION Refrigeration system designed to provide optimum internal temperature and humidity for extended product life. Low velocity air cools with minimum drying. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Product Specifications
BRAND Beverage Air®
MANUFACTURER PART NUMBER CDR3
MANUFACTURERS PART NUMBER CDR3
DESCRIPTION Display Merchandiser
SERIES CDR
CAPACITY CUBIC FEET 13.38
WIDTH INCHES 37
DEPTH INCHES 46
HEIGHT INCHES 17
COMPARTMENT WIDTH INCHES 32
COMPARTMENT DEPTH INCHES 25
COMPARTMENT HEIGHT INCHES 21
AMPS 8.5
HORSEPOWER 1/3
APPLICATION Commercial
COLOR Black
WEIGHT LBS 482
BASE Painted
SHELF QUANTITY 2
CONSTRUCTION Steel & Glass
PACKAGE QUANTITY 1
TYPE Sliding Doors
COLOR FINISH Stainless Steel

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700