Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mini HD Platform Truck
Availability: Usually ships in 3 to 6 days Stock No:WBB384359
Price: $231.95
Product Information
Don't let the small size fool you. The strong and durable construction allows this Mini truck to handle big loads with ease. Steel rib reinforced for maximum performance on heavy loads. Item 3941 comes with removable push handle and brakes. Item 3942 comes with removable push handle, retaining handle and brakes.
Platform Base: vinyl coated 14-gauge steel reinforced with steel ribs.
Casters: 4" hard rubber, all swivel
Load capacity: 850 lbs.
Dimensions: 36"x 24" platform. 43-3/4" from floor to top of removable push handle.
Push handle extends 37-1/4" above base.
Retaining handle extends 25-1/4" above base.
Packed one per carton.
Shipping weight: 56 lbs. UPS.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
HEIGHT INCHES
43-3/4
CAPACITY LBS
850
COLOR FINISH
Red Deck, Zinc Uprights
BRAND
Raymond Products
CONSTRUCTION
Steel
DECK HEIGHT INCHES
6-1/2
MANUFACTURERS PART NUMBER
3941
TYPE
Single Handle
WEIGHT LBS
56
WHEEL DIAMETER INCHES
4
WHEEL TYPE
Rubber
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700