1.888.978.7759
Raymond Products 800 V-Shaped Book Cart

Availability: Usually ships in 3 to 6 days
Item #: WBB384384
List Price: $219.00 Save: up to 18%
Price: $178.95

Product Information
Raymond Products V-Shaped Book Cart

Designed principally for moving books but easily handles CDs, video tapes and more. The generous size base enables effortless handling of large report binders. Rugged tubular steel construction offers years of service. A must for every school, library, church and law office.
  • Overall width: 21-1/4"
  • Overall depth: 21-1/4"
  • Overall height: 44"
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Powder coated finish: Gray.
  • Packed one per carton.
  • Shipping weight: 30 lbs.
  • UPS linear carton dimensions: 47L x 21W x 18H
  • Some simple assembly required
Product Specifications
LENGTH INCHES 21-1/4
WIDTH INCHES 21-1/4
HEIGHT INCHES 44
CAPACITY LBS 240
COLOR FINISH Gray
BRAND Raymond Products
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 800
SHELF QUANTITY 1
WEIGHT LBS 30
WHEEL DIAMETER INCHES 8
WHEEL TYPE Rubber

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 11, 2013
Reviewed by: james (CORVALLIS,OR)
Customer Rating:
bigger than expected
We received in the v-shaped book cart by Raymond Products and were a bit taken back on the size compared to our existing v-carts. The staff all looked at it and didn't think it could be utilized... until one intrepid stock person actually loaded up the cart with oversized textbook bundles. The Raymond v-shaped book cart handled the weight and possible unwieldiness with ease. That cart was solid and balanced when moving through the sales floor. At one point we had thought that we would consign this product out to the wilds of our warehouse, but now we have integrated into our sales floor corral of book v-carts.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700