1.888.978.7759
Hanging Folded Chair & Table Storage Truck - Compact For Lifetime Chairs

Availability: Usually ships in 3 to 6 days
Item #: WBB384393
List Price: $416.00 Save: up to 17%
Price: $345.95

Product Information
This unit does double duty, toting and storing folded chairs and tables. Holds approximately 20 Lifetime chairs (will accommodate ONLY Lifetime brand chairs). Bottom holds up to 8 folded tables. Unique design offers convenience and flexibility.
  • Overall width: 31-5/8".
  • Overall length: 43-1/2".
  • Overall height: 84'' when empty.
  • Hanger width: 13-1/4".
  • Width between hanger sets: 6-3/8".
  • Length of hanger bar: 14".
  • Casters: Four full swivel phenolic, 5'' x 1-1/2".
  • Assembly required.
  • Shipping weight: 67 lbs.
  • Two cartons. Must ship via truck.
Product Specifications
WIDTH INCHES 43-1/2
DEPTH INCHES 31-5/8
HEIGHT INCHES 84
CAPACITY 20 Chairs, 8 Tables
COLOR FINISH Gray Powder Coated
BRAND Raymond Products
CASTER/WHEEL TYPE Phenolic
CONSTRUCTION Welded Steel
MANUFACTURER PART NUMBER 915L
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700