1.888.978.7759
Folding Chair Dolly

Availability: Usually ships in 3 to 6 days
Item #: WBB384402
List Price: $202.00 Save: up to 17%
Price: $166.95

Product Information
Move up to 10 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution when setting up and taking down chairs at banquets, meetings, conventions and lectures. Raymond Products strong and durable construction allows this heavy duty dolly tolast for years. Engineered to carry up to 180 pounds of chairs at one time. Heavy gauge steel hangers are red vinyl coated and act as a non-slip surface when hauling chairs. Dolly will accommodate 6 Lifetime or 10 standard folding chairs
  • Load capacity: 180 lbs.
  • Frame width: 27-3/4"
  • Overall height: 43"
  • Overall depth: 22-1/2"
  • Top of hangers to floor: 35-1/8"
  • Distance between hangers: 12-1/2"
  • Length of hangers: 18-1/8"
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Powder coated gray finish frame.
  • Hangers are vinyl coated.
  • Packed one per carton.
  • Shipping weight: 28 lbs.
  • UPS linear carton dimensions: 42L x 28W x 10H
Product Specifications
WIDTH INCHES 28
DEPTH INCHES 22
HEIGHT INCHES 43
CAPACITY 10 Standard Chairs, or 6 Lifetime Chairs
CAPACITY LBS 180
COLOR FINISH Gray Powder Coated
BRAND Raymond Products
CASTER/WHEEL TYPE Rubber
CONSTRUCTION Welded Steel
MANUFACTURER PART NUMBER 750
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700