Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lakeside® Round Linen Hamper With Tilt Lid
Availability: Usually ships in 14 to 17 days Stock No:WBB384854
Price: $174.95
Product Information
Lakeside® Round Linen Hamper With Tilt Lid
Designed with an "M" base for stability and long life. Foot operated lid mechanism allows sanitary hands-free operation. Spring-loaded lid for effortless opening. Chrome-plated steel frame and lid is durable and easy to clean. 2" rubber wheel ball bearing casters for smooth movement. Sturdy 4-wheel base.
Product Specifications
LENGTH INCHES
18
WIDTH INCHES
18
HEIGHT INCHES
36
COLOR FINISH
Stainless Steel
BRAND
Lakeside
CONSTRUCTION
Stainless Steel
MANUFACTURERS PART NUMBER
4515
PACKAGE QUANTITY
1
TYPE
Round Medical Hamper
WHEEL DIAMETER INCHES
2
WHEEL TYPE
Rubber
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700